Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 15 Min, DPST, Ivory
Mfr # FD415M
Zoro # G3447552
product price: $67.73
/ea
$67.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 15 min
- Contact Form DPST
- Hold Feature No
- Faceplate Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD415M
- Zoro # G3447552
- UPC # 78275185982
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Depth | 1-1/4 in |
Height | 4-1/4 in |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 15 min, Contact Form DPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Ivory, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Right Angle Actuating Key (D4DS-K2)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B01TD)
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- INTERMATIC Timer, Spring Wound (FF12HH)
- TIME TIMER PLUS 5 Minute Timer, White (TT05-W)
- Intermatic Timers