Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 12 Hr, SPDT, Silver
Mfr # FF312HH
Zoro # G2603842
product price: $59.20
/ea
$59.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 12 hr
- Contact Form SPDT
- Hold Feature Yes
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF312HH
- Zoro # G2603842
- UPC # 78275184299
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Height | 4-1/4 in |
Width | 1-3/4 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- INTERMATIC Timer, Spring Wound (FF5MH)
- INTERMATIC Timer, Spring Wound (FF6H)
- INTERMATIC Timer, Spring Wound, 6 Hr, Hold Feature (FD6HHW)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- INTERMATIC Timer, Spring Wound, 30 Min, Hold Feature (FD30MHW)
- INTERMATIC Timer, Spring Wound (FF30M)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- Intermatic Timers