Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 12 Hr, SPDT, Silver
Mfr # FF312H
Zoro # G1584895
$59.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 12 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FF312H
- Zoro # G1584895
- UPC # 78275184282
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Width | 1-3/4 in |
Height | 4-1/4 in |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070TF100D23)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312HH)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- INTERMATIC Timer, Spring Wound (FF30M)
- INTERMATIC Timer, Spring Wound (FD60MH)
- INTERMATIC Timer, Spring Wound (FD5M)
- TORK Spring-Wound Timer, Range 0 to 15 min. (C515M)
- Intermatic Timers