Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 12 Hr, Hold Feature
Mfr # FD12HHW
Zoro # G4993073
product price: $38.92
/ea
$38.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 12 hr
- Contact Form SPST
- Hold Feature Yes
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD12HHW
- Zoro # G4993073
- UPC # 078275185715
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Height | 4-1/4 in |
Width | 1-3/4 in |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AJA-R63/C)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- INTERMATIC Timer, Spring Wound (FD5M)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- INTERMATIC Timer, Spring Wound (FF12HH)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- Intermatic Timers