Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 12 Hr
Mfr # FD12HWC
Zoro # G4992994
product price: $38.92
/ea
$38.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 12 hr
- Contact Form SPST
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD12HWC
- Zoro # G4992994
- UPC # 078275005082
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Height | 4-1/4 in |
Depth | 1-1/4 in |
Details
Item | Spring-Wound Timer |
Type | Analog/Mechanical |
Timing Range | 0 to 12 hr |
Contact Form | SPST |
Hold Feature | No |
Faceplate Color | White |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
HP @ 240V | 2 hp |
Knob | Plastic |
Max. Amps @ 250VAC | 10 A |
Max. Amps @ 277VAC | 10 A |
Standards | CSA, UL |
HP @ 120V | 1 hp |
Operating Temp. Range | 40 to 120°C |
Light Type | Incandescent; Fluorescent; CFL; LED |
Watts | Resistive Heater: 2500 to 2770 W; Tungsten Incandescent: 875 W |
Application | Indoor Lighting Control; Outdoor Lighting Control; Motor Control; Air Movement & Ventilation; Bathroom Fans; Garage Lights; Storage Closets; Whirlpools; Whole House Fans; Energy Savings; Comfort & Convenience; Pool & Spa |
Input Voltage | 125/277 VAC |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- INTERMATIC Timer, Spring Wound (FD430M)
- INTERMATIC Timer, Spring Wound (FD60MH)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- INTERMATIC Timer, Spring Wound, 30 Min (FD30MWC)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- Intermatic Timers