Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 12 Hr, DPST, Silver
Mfr # FF412H
Zoro # G0901381
$63.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 12 hr
- Contact Form DPST
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FF412H
- Zoro # G0901381
- UPC # 78275184329
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Width | 1-3/4 in |
Height | 4-1/4 in |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form DPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- INTERMATIC Timer, Spring Wound, 30 Min, Hold Feature (FD30MHW)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- Intermatic Spring Wound Timers