Shop All Cycle Timers
Intermatic
Timer, Percent Cycle, NEMA3R, 20A, 3Hrs52Min
Mfr # CT2000
Zoro # G3488843
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Input Voltage 120/240V AC
- HP @ 120V 1 hp
- Min. Time Setting 1 sec
- Max. Time Setting 3 hr 52 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # CT2000
- Zoro # G3488843
- UPC # 078275125520
- Country of Origin Mexico
- Category Cycle Timers
Dimensions
Depth | 2.8 in |
Length | 5 3/4 in |
Width | 3 1/2 in |
Length (Straight Wireway) | 5 3/4 in |
Height | 6.625 in |
Product Height (in) | 6.625 |
Product Width (in) | 3.5 |
Product Depth (in) | 3.3125 |
Description
Percentage Cycle Timer, Number of Poles 1, Input Voltage 120/240V AC, HP @ 120V 1 hp, Min. Time Setting 1 sec, Max. Time Setting 3 hr 52 min, Amps 20 A, Contact Form SPST, NEMA Rating 3R, HP @ 240V 2 hp, Length 5 3/4 in, Width 3 1/2 in, Depth 2.8 in, Mounting Surface, Contact Type SPST, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Gray (HS367-S100-GRAY)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001MB)
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- WOODS Tmr Mech Outdr 24Hr Blk 3C (50011)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- EAGLE SIGNAL CYCL-FLEX 0-5SEC 120V-AC TIMER (HP517A6)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- Intermatic Cycle Timers