Shop All Wall Switch Timers
Intermatic
Timer, Elect, WallSwitch, 120-277V, 20A, LtAl
Mfr # EI400LAC
Zoro # G0980515
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Max. Time Setting 24 hr
- Voltage 120/277V AC
- Watts 1800/4155
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EI400LAC
- Zoro # G0980515
- UPC # 78275101395
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 3/4 in |
Length | 5 1/4 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 5 1/4 in |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Product Depth (in) | 1.1875 |
Description
Countdown Timer, Min. Time Setting 1 sec, Max. Time Setting 24 hr, Max. On/Off Cycles 1, Voltage 120/277V AC, Watts 1800/4155, Amps 20, 3-Way, HP @ 120V 1 hp, HP @ 240V 2 hp, Type of Switch Electronic, Color Light Almond, Length 5 1/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 3/4 in, Number of Gangs 1, Battery Type CR2 Lithium, Standards UL/CSA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- INTERMATIC On/Off Metal Trippers (156T1978AD12)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- Intermatic Timers