Shop All Wall Switch Timers
Intermatic
Timer, Elect., Wall Switch, 120-277V, 20A, WH
Mfr # EI400WC
Zoro # G2576743
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Max. Time Setting 24 hr
- Voltage 120/277V AC
- Watts 1800/4155
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EI400WC
- Zoro # G2576743
- UPC # 78275101388
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 3/4 in |
Length | 5 1/4 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 5 1/4 in |
Product Width (in) | 1.75 |
Product Depth (in) | 1.1875 |
Product Height (in) | 4.125 |
Description
Countdown Timer, Min. Time Setting 1 sec, Max. Time Setting 24 hr, Max. On/Off Cycles 1, Voltage 120/277V AC, Watts 1800/4155, Amps 20, 3-Way, HP @ 120V 1 hp, HP @ 240V 2 hp, Type of Switch Electronic, Color White, Length 5 1/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 3/4 in, Number of Gangs 1, Battery Type CR2 Lithium, Standards UL/CSA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27022301)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- INTERMATIC Dgtl In Wll Timr Wh 30M (EC200WK)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- Intermatic Timers