Shop All Wall Switch Timers
Intermatic
Timer, Digital, 120V, 12A, Wall Switch
Mfr # EJ600
Zoro # G6787672
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 59 min, 23 hr, 6 day
- Voltage 120V AC
- Watts 1800
- Max. On/Off Cycles 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # EJ600
- Zoro # G6787672
- UPC # 078275127876
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Length | 3 in |
Width | 2 3/32 in |
Depth | 2 3/32 in |
Length (Straight Wireway) | 3 in |
Product Depth (in) | 1.4375 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 59 min, 23 hr, 6 day, Max. On/Off Cycles 7, Voltage 120V AC, Watts 1800, Amps 12, 3-Way, HP @ 120V 1/4 hp, Type of Switch Electronic, Color White, Length 3 in, Width 2 3/32 in, Style Wall Switch, Depth 2 3/32 in, Number of Gangs 1, Battery Type Lithium Rechargeable, Features Astronomic, Auto DST, Neutral Wire Required, Standards CSA, UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGF038F)
- LEVITON Receptacle (5361-W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- INTERMATIC Timer, Elect., Wall Switch, 120-277V, 20A, WH (EI400WC)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-WH)
- Intermatic Wall Switch Timers