Shop All Control Parts
Intermatic
Time Swtch 120V Roundflushmounthourmeter
Mfr # FWZ72-120U
Zoro # G3212653
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FWZ72-120U
- Zoro # G3212653
- Country of Origin Mexico
- Category Control Parts
Details
Item | Time Swtch 120V Roundflushmounthourmeter |
Input Voltage | 120 |
Description
Time Swtch 120V Roundflushmounthourmeter, 120 Input Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon (43722)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A625)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- INTERMATIC Time 60Minute SPST Springwoundtimer (FF60MC)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- INTERMATIC Time 120V 15A SPST 24Hr Mech.Timesw (E1020)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- Intermatic Control Parts