Shop All Control Parts
Intermatic
Time Switch 120V, SPST, 40Amp 24Hr
Mfr # T101B
Zoro # G3218597
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # T101B
- Zoro # G3218597
- UPC # 00078275107014
- Country of Origin Mexico
- Category Control Parts
Details
Item | Time Switch 120V,SPST,40Amp 24Hr |
Description
Time Switch 120V,SPST,40Amp 24Hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- HONEYWELL Hepa Air Pure Filter D1 (HRF-D1)
- TEMPCO Heating Element, 4 In. L (CRR00007)
- 3M Filtrete 20 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2003DC-6)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- INTERMATIC Time 120V 15A SPST 24Hr Mech.Timesw (E1020)
- INTERMATIC Time 60Minute SPST Springwoundtimer (FF60MC)
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- UNITED ELECTRIC Pressure Switch (J54-25)
- Intermatic Control Parts