Shop All Control Parts
Intermatic
Time 60Minute SPST Springwoundtimer
Mfr # FF60MC
Zoro # G3212717
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps @ 125VAC 20 A
- Hold Feature No
- Contact Form SPST
- Number of Gangs 1
- Timing Range 0 to 60 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF60MC
- Zoro # G3212717
- UPC # 78275005600
- Country of Origin Tunisia
- Category Control Parts
Details
Item | Spring-Wound Timer |
Max. Amps @ 125VAC | 20 A |
Hold Feature | No |
Contact Form | SPST |
Number of Gangs | 1 |
Timing Range | 0 to 60 min |
Faceplate Color | Silver |
HP @ 240V | 2 hp |
Max. Amps @ 277VAC | 10 A |
HP @ 120V | 1 hp |
Max. Amps @ 250VAC | 10 A |
Description
Spring-Wound Timer, Timing Range 0 to 60 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MCDONNELL & MILLER Sa150-106R Bellows Assembly For (SA150-106R)
- TRANE Thermistor, -40 Deg.-65 Deg. C, 12" Leads (SEN1107)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- INTERMATIC Time 120V 15A SPST 24Hr Mech.Timesw (E1020)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- MALEMA 3000Psi 2-100Scfm Explosion Proof 120/240V-Ac Flow Switch (M-200X-S63-008)
- Intermatic Control Parts