Shop All Control Parts
This Product is Discontinued
Intermatic
Time 30Minute SPST Springwoundtimer (Discontinued)
Mfr # FF30MC
Zoro # G3212583
This Product is Discontinued
Key Features
- Number of Gangs 1
- Timing Range 0 to 30 min
- Max. Amps @ 125VAC 20 A
- Faceplate Color Silver
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF30MC
- Zoro # G3212583
- UPC # 78275005303
- Country of Origin Tunisia
- Category Control Parts
Details
Item | Spring-Wound Timer |
Number of Gangs | 1 |
Timing Range | 0 to 30 min |
Max. Amps @ 125VAC | 20 A |
Faceplate Color | Silver |
Contact Form | SPST |
Hold Feature | No |
HP @ 120V | 1 hp |
HP @ 240V | 2 hp |
Max. Amps @ 250VAC | 10 A |
Max. Amps @ 277VAC | 10 A |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.