Shop All Control Parts
Intermatic
Time 120V 15A SPST 24Hr Mech.Timesw
Mfr # E1020
Zoro # G3211378
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. On/Off Cycles 12
- Color White
- Max. Time Setting 24 hr
- Voltage 120V AC
- Min. Time Setting 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # E1020
- Zoro # G3211378
- UPC # 78275440203
- Country of Origin Mexico
- Category Control Parts
Details
Item | Wall Switch Timer |
Max. On/Off Cycles | 12 |
Color | White |
Max. Time Setting | 24 hr |
Voltage | 120V AC |
Min. Time Setting | 30 min |
Watts | 1500 |
Description
Wall Switch Timer, Min. Time Setting 30 min, Max. Time Setting 24 hr, Max. On/Off Cycles 12, Voltage 120V AC, Watts 1500, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTGUARD Electric Heating Cable, 120VAC, 100 ft Length (FG1-100P)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 7, Standard Capacity, Synthetic, 5W515, White (5W515)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- INTERMATIC Time Swtch 120V Roundflushmounthourmeter (FWZ72-120U)
- INTERMATIC Time 60Minute SPST Springwoundtimer (FF60MC)
- ANTUNES Pressure Switch (804111705)
- Intermatic Control Parts