Shop All Surge Protectors
Intermatic
Surge Protector, 1 Phase, 120/240V
Mfr # AG2401C3
Zoro # G2124545
Sold in multiples of 6 for $574.50
Free Shipping & Returns
$574.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1200V (L-L), 700V (L-G, N-G)
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 50kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # AG2401C3
- Zoro # G2124545
- UPC # 078275124431
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 4 3/16 in |
Wire Lead Length | 18 in; 457.2 mm |
Product Diameter | 3 in; 76.2 mm |
Wire Size Max | #12 AWG |
Description
Type 1/Type 2 Surge Protective Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- APC Extension UPS Battery, 31XF63, 43Y979, 120V, Attached Cable (SMX120RMBP2U)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (AG65033)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- INTERMATIC Pool/Spa Surge Protective Device-TPMOV® (PS3000)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- Intermatic Power System Protection