Shop All Spring Wound Timers
Intermatic
Spring-Wound Timer, 4 hr. Range, SPDT
Mfr # FD34H
Zoro # G8346590
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 4 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD34H
- Zoro # G8346590
- UPC # 078275185807
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Depth | 1-1/4 in |
Width | 1-3/4 in |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Description
Spring-Wound Timer, Timing Range 0 to 4 hr, Contact Form SPDT, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Ivory
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- INTERMATIC Timer, Spring Wound (FD60MH)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- INTERMATIC Timer, Spring Wound (FF30M)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- Intermatic Spring Wound Timers