Shop All Timer Accessories
Intermatic
Relay Module, 4 Circuit, ET90000 Series
Mfr # ET9250
Zoro # G3974573
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features 4 Circuit
- For Use With Intermatic ET90000 Series Timers
- Market Commercial; Industrial
- Applications Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising
- Solutions Refrigeration; Ventilation; Water Treatment; Generator Exercising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET9250
- Zoro # G3974573
- UPC # 078275128538
- Country of Origin Mexico
- Category Timer Accessories
Details
Item | Relay Module |
Description/Special Features | 4 Circuit |
For Use With | Intermatic ET90000 Series Timers |
Market | Commercial; Industrial |
Applications | Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising |
Solutions | Refrigeration; Ventilation; Water Treatment; Generator Exercising |
Description
Relay Module, Description/Special Features 4 Circuit, For Use With Intermatic ET90000 Series Timers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- INTERMATIC Trippers, T170, T1400, T1800 Timers (156T1948A)
- INTERMATIC Replacement Motor, 125V AC, For Use With Intermatic T100, T170, T180, T100R201, T100R301, WH30, WH40 (WG1570)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- INTERMATIC Tripper, Timer, PR On/Off, PR (156T1961A)
- TIMEPILOT Light Blue DS1990A iButtons (Keytabs) 10PK (1010-LTBLUE)
- Intermatic Timer Accessories