Shop All Lighting Photocontrols
Intermatic
Photocontrol, Twist Lock, 480VAC
Mfr # LC4535LA
Zoro # G4297377
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 480V AC
- Max. Wattage 7,200
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # LC4535LA
- Zoro # G4297377
- UPC # 078275128927
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Length | 2 3/4 in |
Depth | 3 in |
Width | 3 in |
Manufacturers Warranty Length | 2 yr |
Length (Straight Wireway) | 2 3/4 in |
Product Diameter | 3 in; 76.2 mm |
Product Height | 2 3/4 in; 69.9 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Turn-Lock, Voltage 480V AC, Max. Wattage 7,200, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color Translucent/Yellow, Temp. Range -20 Degrees to 104 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards ANSI C136.10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- LINEMASTER Compact (491-S)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120V AC, A Curve (QO130GFI)
- INTERMATIC Wall Mount Electronic Photocontrol 120-277V (EK4336S)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- Intermatic Sensors