Shop All Lighting Photocontrols
Intermatic
Photocontrol, Twist Lock, 208 to 277VAC
Mfr # LC4523LA
Zoro # G3924426
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Turn-Lock
- Voltage 208 to 277V AC
- Max. Wattage 4,155
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # LC4523LA
- Zoro # G3924426
- UPC # 078275128910
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Width | 3 in |
Manufacturers Warranty Length | 2 yr |
Depth | 3 in |
Length | 2 3/4 in |
Length (Straight Wireway) | 2 3/4 in |
Product Height | 2 3/4 in; 69.9 mm |
Product Diameter | 3 in; 76.2 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Turn-Lock, Voltage 208 to 277V AC, Max. Wattage 4,155, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color Translucent/Red, Temp. Range -20 Degrees to 104 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards ANSI C136.10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 25' Length (BSLNY050-25)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- LITHONIA LIGHTING LED Photocontrol Button, 120 to 277V, 0.5W (DLL127 1.5 U)
- Intermatic Lighting Photocontrols