Shop All Lighting Photocontrols
Intermatic
Photocontrol, Stem and Swivel, 120VAC
Mfr # K4251
Zoro # G3993403
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Stem and Swivel
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # K4251
- Zoro # G3993403
- UPC # 078275128828
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Depth | 1 1/2 in |
Width | 1 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Product Depth | 1 3/8 in; 34.9 mm |
Product Width | 1 3/8 in; 34.9 mm |
Product Height | 4 in; 101.6 mm |
Wire Lead Length | 6 in; 152 mm |
Wire Size Max | #18 AWG |
Product Height (in) | 4 |
Product Depth (in) | 1.375 |
Product Width (in) | 1.375 |
Description
Photocontrol, Mounting Stem and Swivel, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 1/2 in, Width 1 1/2 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 120/240V AC (4MTU8)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- Intermatic Lighting Photocontrols