Shop All Lighting Photocontrols
Intermatic
Photocontrol, Locking, 120VAC
Mfr # LC4521C
Zoro # G0617434
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Locking
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # LC4521C
- Zoro # G0617434
- UPC # 78275002043
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Width | 3 in |
Depth | 3 in |
Length | 2 3/4 in |
Manufacturers Warranty Length | 2 yr |
Length (Straight Wireway) | 2 3/4 in |
Product Diameter | 3 in; 76.2 mm |
Product Height | 2 3/4 in; 69.9 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Locking, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V (EK4736S)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC (K4251)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- Intermatic Sensors