Shop All Lighting Photocontrols
Intermatic
Photocontrol, Locking, 120 to 277VAC
Mfr # LC4536LAC
Zoro # G1917544
product price: $22.97
/ea
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting Locking
- Voltage 120 to 277V AC
- Max. Wattage 4,155
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # LC4536LAC
- Zoro # G1917544
- UPC # 78275029569
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Length | 2 3/4 in |
Depth | 3 in |
Manufacturers Warranty Length | 2 yr |
Width | 3 in |
Length (Straight Wireway) | 2 3/4 in |
Product Diameter | 3 in; 76.2 mm |
Product Height | 2 3/4 in; 69.9 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Locking, Voltage 120 to 277V AC, Max. Wattage 4,155, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 0.5 Foot Candles On, 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polypropylene, Setting Dusk to Dawn, Standards CSA, UL, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- ANCOR Pink 18 AWG Tinned Copper Wire - 35' (180603)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- Intermatic Lighting Photocontrols