Shop All Lighting Photocontrols
This Product is Discontinued
Intermatic
Photocontrol, Gray, Plastic, 1-1/4"W (Discontinued)
Mfr # EK4236S
Zoro # G5417539
This Product is Discontinued
Key Features
- Mounting 1/2"-14 NPSM Thread
- For Use With Flood Lights and Security Lighting, LED Fixture, Outdoor Lighting
- Voltage 120 to 277V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EK4236S
- Zoro # G5417539
- UPC # 078275146303
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Depth | 1 5/16 in |
Length | 5 5/8 in |
Manufacturers Warranty Length | 8 yr |
Width | 1 1/4 in |
Length (Straight Wireway) | 5 5/8 in |
Details
Item | Photocontrol |
Mounting | 1/2"-14 NPSM Thread |
For Use With | Flood Lights and Security Lighting, LED Fixture, Outdoor Lighting |
Voltage | 120 to 277V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 15.0 to 6.5 |
Foot Candles On | 1.5 |
Foot Candles Off | 2.25 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Housing Material | Plastic |
Description/Special Features | 10,000 ON/OFF Switching Cycles, 15 yr Design Life, LED Rated |
Contact Form | SPST |
Includes | Lock Nut and Light Shield |
Enclosure Type | Raintight |
Standards | ANSI C136.24, ANSI/UL773A, CSA |
Setting | Dusk to Dawn |
Accessory Type | Photocontrol |
Description
Photocontrol, Mounting 1/2 In.-14 NPSM Thread, Voltage 120 to 277V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 15.0 to 6.5, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 5/8 in, Width 1 1/4 in, Depth 1 5/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Plastic, Setting Dusk to Dawn, Standards ANSI C136.24, ANSI/UL773A, CSA, Includes Lock Nut and Light Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.