Shop All Lighting Photocontrols
Intermatic
Photocontrol, Fixed, 208 to 277VAC
Mfr # K4023C
Zoro # G2316133
product price: $21.36
/ea
$21.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Fixed
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 208 to 277V AC
- Max. Wattage 4,150
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K4023C
- Zoro # G2316133
- UPC # 78275029576
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Width | 1 5/16 in |
Manufacturers Warranty Length | 2 yr |
Depth | 13/16 in |
Length | 1 13/16 in |
Length (Straight Wireway) | 1 13/16 in |
Product Depth | 13/16 in; 20.6 mm |
Product Width | 15/16 in; 23.8 mm |
Product Height | 1 13/16 in; 46 mm |
Wire Lead Length | 9 in; 228.6 mm |
Wire Size Max | #18 AWG |
Product Height (in) | 1.8125 |
Product Width (in) | 0.938 |
Product Depth (in) | 0.811 |
Description
Photocontrol, Mounting Fixed, Voltage 208 to 277V AC, Max. Wattage 4,150, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 1 13/16 in, Width 1 5/16 in, Depth 13/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, UL, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- INTERMATIC Wall Mount Electronic Photocontrol 120-277V (EK4336S)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- Intermatic Sensors