Shop All Lighting Photocontrols
Intermatic
Photocontrol, Fixed, 120VAC
Mfr # K4321C
Zoro # G4297352
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Fixed
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K4321C
- Zoro # G4297352
- UPC # 078275128842
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 2 yr |
Length | 4 1/2 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 4 1/2 in |
Product Width | 15/16 in; 23.8 mm |
Wire Size Max | #18 AWG |
Wire Lead Length | 9 in; 228.6 mm |
Product Depth | 13/16 in; 20.6 mm |
Product Height | 1 13/16 in; 46 mm |
Product Height (in) | 1.8125 |
Product Depth (in) | 0.811 |
Product Width (in) | 0.938 |
Description
Photocontrol, Mounting Fixed, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 4 1/2 in, Width 2 3/4 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523LA)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- Intermatic Lighting Photocontrols