Shop All Lighting Photocontrols
Intermatic
Photocontrol, Fixed, 120VAC
Mfr # K4021C
Zoro # G1898251
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Fixed
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 120V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K4021C
- Zoro # G1898251
- UPC # 78275002005
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 2 yr |
Width | 1 5/16 in |
Depth | 13/16 in |
Length | 1 13/16 in |
Length (Straight Wireway) | 1 13/16 in |
Product Height | 1 13/16 in; 46 mm |
Product Width | 15/16 in; 23.8 mm |
Product Depth | 13/16 in; 20.6 mm |
Wire Size Max | #18 AWG |
Wire Lead Length | 9 in; 228.6 mm |
Product Height (in) | 1.813 |
Product Depth (in) | 0.811 |
Product Width (in) | 0.938 |
Description
Photocontrol, Mounting Fixed, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Translucent, Temp. Range -40 Degrees to 158 Degrees F, Length 1 13/16 in, Width 1 5/16 in, Depth 13/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, UL, Includes Waterproof Wall Plate with Neoprene Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001W)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- SQUARE D Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3 (PDC6HD6)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- INTERMATIC Wall Mount Electronic Photocontrol 120-277V (EK4336S)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- ACCLAIM LIGHTING Photocell, White For 3" Posts, 120V (320WH)
- Intermatic Lighting Photocontrols