Shop All Lighting Photocontrols
This Product is Discontinued
Intermatic
Photocontrol, Blue, Plastic, 3-3/16"W (Discontinued)
Mfr # ELC4536
Zoro # G5417511
This Product is Discontinued
Key Features
- For Use With LED Fixture, Parking Lot Lighting, Roadway Lighting
- Mounting Turn-Lock
- Voltage 105 to 305V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ELC4536
- Zoro # G5417511
- UPC # 078275142961
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Depth | 3 3/16 in |
Manufacturers Warranty Length | 6 yr |
Length | 2 7/32 in |
Width | 3 3/16 in |
Length (Straight Wireway) | 2 7/32 in |
Details
Item | Photocontrol |
For Use With | LED Fixture, Parking Lot Lighting, Roadway Lighting |
Mounting | Turn-Lock |
Voltage | 105 to 305V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 2 A |
Foot Candles On | 1.5 |
Foot Candles Off | 2.25 |
Color | Blue |
Temp. Range | -40 Degrees to 158 Degrees F |
Description/Special Features | 10 yr Design Life, 5,000 ON/OFF Switching Cycles, LED Rated |
Standards | ANSI C136.10, ANSI/UL773,CSA, RoHS |
Enclosure Type | Raintight |
Setting | Dusk to Dawn |
Contact Form | SPST |
Housing Material | Plastic |
Accessory Type | Photocontrol |
Description
Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 2 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 2 7/32 in, Width 3 3/16 in, Depth 3 3/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Plastic, Setting Dusk to Dawn, Standards ANSI C136.10, ANSI/UL773,CSA, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.