Shop All Lighting Photocontrols
Intermatic
Photocontrol, 208 to 277VAC, 3100 to 4150W
Mfr # K4423M
Zoro # G6832165
product price: $21.07
/ea
$21.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Stem
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 208 to 277V AC
- Max. Wattage 4,150
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K4423M
- Zoro # G6832165
- UPC # 078275106000
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Depth | 1 9/16 in |
Width | 1 9/16 in |
Manufacturers Warranty Length | 2 yr |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Wire Lead Length | 9 in; 228.6 mm |
Product Width | 1 9/16 in; 39.7 mm |
Product Height | 3 in; 76.2 mm |
Product Depth | 1 9/16 in; 39.7 mm |
Wire Size Max | #18 AWG |
Product Width (in) | 1.5625 |
Product Height (in) | 3 |
Product Depth (in) | 1.5625 |
Description
Photocontrol, Mounting Stem, Voltage 208 to 277V AC, Max. Wattage 4,150, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Die-Cast, Setting Dusk to Dawn, Standards CSA, UL, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- INTERMATIC Photocntrl, 1/2In Male Pipe Thread, 120VAC (K4141C)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- Intermatic Lighting Photocontrols