Shop All Lighting Photocontrols
Intermatic
Photocontrol, 208 to 277VAC, 3100 to 4150W
Mfr # K4223C
Zoro # G6851801
$29.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Stem and Swivel
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 208 to 277V AC
- Max. Wattage 4,150
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # K4223C
- Zoro # G6851801
- UPC # 078275056954
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Width | 1 9/16 in |
Manufacturers Warranty Length | 2 yr |
Length | 5 1/2 in |
Depth | 1 9/16 in |
Length (Straight Wireway) | 5 1/2 in |
Product Depth | 1 9/16 in; 39.7 mm |
Product Height | 5 in; 139.7 mm |
Wire Size Max | #18 AWG |
Product Width | 1 9/16 in; 39.7 mm |
Wire Lead Length | 6 in; 152 mm |
Product Height (in) | 5 |
Product Width (in) | 1.5625 |
Product Depth (in) | 1.5625 |
Description
Photocontrol, Mounting Stem and Swivel, Voltage 208 to 277V AC, Max. Wattage 4,150, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 1/2 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, cUS, UL, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 17.90 to 22.30A (CR123C198B)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 175A, 250V AC, Indicating (LPN-RK-175SPI)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- Intermatic Sensors