Shop All Lighting Photocontrols
Intermatic
Photocontrol, 105 to 305VAC, Turn-Lock
Mfr # EK4536
Zoro # G6499394
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- For Use With Area Lightning, Floodlights, Roadways, Variable Sky Conditions
- Voltage 105 to 305V AC
- Max. Wattage 1,000
- Max. Ballast Amps 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # EK4536
- Zoro # G6499394
- UPC # 078275130173
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Length | 5 51/64 in |
Width | 3 1/2 in |
Manufacturers Warranty Length | 8 yr |
Depth | 3 1/2 in |
Length (Straight Wireway) | 5 51/64 in |
Product Diameter | 3.375 in; 85.8 mm |
Product Height | 2 3/4 in; 69.9 mm |
Product Height (in) | 2.75 |
Description
Photocontrol, Mounting Turn-Lock, Voltage 105 to 305V AC, Max. Wattage 1,000, Max. Ballast Amps 6 A, 1.2 to 3.0 Foot Candles On, 2 to 5 Foot Candles Off, Color Translucent, Temp. Range -40 Degrees to 158 Degrees F, Length 5 51/64 in, Width 3 1/2 in, Depth 3 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, cUS, RoHS, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4021C)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- Intermatic Lighting Photocontrols