Shop All Lighting Photocontrols
Intermatic
Photocntrl, Stem and Swivel, 208 to 277VAC
Mfr # K4253
Zoro # G4316383
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Stem and Swivel
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 208 to 277V AC
- Max. Wattage 4,150
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K4253
- Zoro # G4316383
- UPC # 078275128835
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 5 1/2 in |
Depth | 1 1/2 in |
Width | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length (Straight Wireway) | 5 1/2 in |
Wire Size Max | #18 AWG |
Product Height | 4 in; 101.6 mm |
Wire Lead Length | 6 in; 152 mm |
Product Width | 1 3/8 in; 34.9 mm |
Product Depth | 1 3/8 in; 34.9 mm |
Product Width (in) | 1.375 |
Product Height (in) | 4 |
Product Depth (in) | 1.375 |
Description
Photocontrol, Mounting Stem and Swivel, Voltage 208 to 277V AC, Max. Wattage 4,150, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 1/2 in, Width 1 1/2 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, Includes Locking Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A1721)
- GARDENA TAP CONNCTR 5/8"" & 1/2"" (36002-1)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- Intermatic Lighting Photocontrols