Shop All Lighting Photocontrols
Intermatic
Photo Control Shorting Cap
Mfr # SK4500K
Zoro # G4320148
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lock Photo Controls
- Voltage 120 to 480V AC
- Outside Dia. 3.25 in
- Amps 15 A
- Overall Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # SK4500K
- Zoro # G4320148
- UPC # 078275151222
- Country of Origin Mexico
- Category Lighting Photocontrols
Dimensions
Outside Dia. | 3.25 in |
Overall Height | 1.5 in |
Product Height | 1.5 in; 38.1 mm |
Product Diameter | 3.25 in; 82.55 mm |
Product Height (in) | 1.5 |
Details
Item | Photo Control Shorting Cap |
For Use With | Lock Photo Controls |
Voltage | 120 to 480V AC |
Amps | 15 A |
UL Certification | cULus |
Operating Temperature Max | 158 °C |
Operating Temperature Min | -40 °C |
Other Certifications | Ansi C136.10 |
Features | Fits standard locking-type receptacles; Polycarbonate housing; Works for all voltages; Keeps lights permanently ON |
Operating Temperature Max (°F) | 158 |
Operating Temperature Min (°F) | -40 |
Description
Photo Control Shorting Cap, For Use With Lock Photo Controls, Outside Dia. 3.25 in, Overall Height 1.5 in, Voltage 120 to 480V AC, Amps 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch (DS420W)
- EATON Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536C)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- Intermatic Lighting Photocontrols