Shop All Sensor Accessories
Intermatic
Photo Control Receptacle, 30 In Leads
Mfr # K121-30
Zoro # G3889435
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Intermatic Photo Controls
- Color Black
- Overall Height 1.52 in
- Description/Special Features 30 in Leads
- Voltage 120 to 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K121-30
- Zoro # G3889435
- UPC # 078275128774
- Country of Origin China
- Category Sensor Accessories
Dimensions
Overall Height | 1.52 in |
Outside Dia. | 2.55 in |
Product Height | 1.52 in; 38.6 mm |
Product Diameter | 2.55 in; 64.7 mm |
Product Height (in) | 1.52 |
Details
Item | Photo Control Receptacle with Wire Leads |
For Use With | Intermatic Photo Controls |
Color | Black |
Description/Special Features | 30 in Leads |
Voltage | 120 to 480V AC |
Amps | 15 A |
Power Contacts Rating | 480 V max, 15 A max |
Operating Temperature Min | -40°C |
CSA Certification | CSA C22 No. M1986 |
Power Contacts Material | Brass/Phosphor Bronze |
Base Material | Phenolic |
Gasket | (Integrated) Thermal Elastomer |
Packaging Applications | Parking Lots; Landscape Lighting; Exterior Lighting; Pedestrian Pathway Lighting; Street Lighting |
Wire Leads | #14 AWG, 105°C, AWM3321 |
Operating Temperature Max | 176°C |
Operating Temperature Max (°F) | 176 |
UL Standard | UL 772 |
Features | NEMA receptacle with 3-prong sockets; Compliant to ANSI C136.10 specifications |
Operating Temperature Min (°F) | -40 |
Description
Photo Control Receptacle with Wire Leads, For Use With Intermatic Photo Controls, Outside Dia. 2.55 in, Overall Height 1.52 in, Voltage 120 to 480V AC, Amps 15 A, Description/Special Features 30 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- BANNER MAGNETIC MOUNT SENSOR PARTS AND ACCESSORY (BWA-BK-010)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- KEYENCE Sensor Parts and Accessorie, FS-V22R (FS-V22R)
- Intermatic Sensor Accessories