Shop All OEM Replacement Motors
Intermatic
Motor125V 60Hz Motor,
Mfr # WG1600-11
Zoro # G3222307
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # WG1600-11
- Zoro # G3222307
- UPC # 78275119390
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor125V 60Hz Motor, |
Voltage | 125 |
Description
Motor125V 60Hz Motor,, Voltage 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M3C)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081010)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1060)
- INTERMATIC Motor120V/60Hz Motor, For T100/Wh (WG1570-10D)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- CENTURY Motor, 1/5, OEM Replacement Brand: Century Replacement For: 35035B001 (OMC6517)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- Intermatic OEM Replacement Motors