Shop All Photoelectric Sensors
Intermatic
Locking Type Photocontrol 480V-Ac Other Sensor
Mfr # K4535
Zoro # G704837367
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 480 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # K4535
- Zoro # G704837367
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (AC) | 480 V-AC |
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC50VS)
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- SENSORSWITCH Photosensor, Daylight, Adjustable (NCM ADCX RJB)
- COGNEX Inspection Camera 22-26V-DC Photoelectric Sensor (821-0020-1R)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H500)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- Intermatic Photoelectric Sensors