Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Intermatic
Load Center, 100A, 240V
Mfr # T30004R
Zoro # G1344788
product price: $272.11
/ea
Free Shipping & Returns
$272.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Voltage 240V
- Height 16.875 in
- Depth 4.75 in
- Series T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # T30004R
- Zoro # G1344788
- UPC # 078275124356
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 16.875 in |
Depth | 4.75 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 3R |
Voltage | 240V |
Series | T |
Amps | 100A |
Description
Load Center,100A,w/T104M Mech/Versatile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- INTERMATIC Load Center, T, 100A, 240V (T32404R)
- INTERMATIC Load Center, T, 125A, 208/277V (T40404R)
- GE ENERGY Load Center, 200A, Main Circuit Breaker (846972)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (MBE24L125BTS)
- Intermatic Panelboards, Load Centers, & Circuit Breaker Enclosures