Shop All Electronic Timers
Intermatic
Intermatic T104 Mechanical Time Switch 40A 277V
Mfr # 6371595
Zoro # G104076724
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # 6371595
- Zoro # G104076724
- Country of Origin China
- Category Electronic Timers
Description
Provides direct 24 hour control of most loads, electrical loads up to 40 amps. 1 to 12 on/off operations each day with minimum on/off times of 1 hour. Manual override without changing settings. Comes with one on and one off tripper.
Features- Switch rating - Each pole
- 40 amp resistive, 120-480 vac
- 40 amp tungsten, inductive or 1000 va pilot duty, 120-277 vac
- 2 HP (24 fla) 120 vac
- 5 HP (28 fla) 240 vac
- Time switches
- Indoor - Mechanical
- Single throw
- HP volts - 5/208-277
- Pole - Double
- Dimension - 3.1 x 5.3 x 8 in.
- Item weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3651)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel (583450)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- INTERMATIC Heavy-Duty 7-Day Program Timer-NO Neutrl (ST01A)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CR)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- Intermatic Electronic Timers