Shop All Pool Accessories
Intermatic
Intermatic P1251P 120V Two-Circuit Portable Outdoor Timer
Mfr # P1251P
Zoro # G204120839
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial; Residential
- Height 9-3/8 in
- Length 4 in
- Width 5-1/2 in
- Standards cCSAus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # P1251P
- Zoro # G204120839
- UPC # 78275122147
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 9-3/8 in |
Length | 4 in |
Width | 5-1/2 in |
Cord Size | 24 in |
Cord Length | 2 ft |
Details
Commercial / Residential | Commercial; Residential |
Standards | cCSAus |
Application | Landscape Lighting; Motor Control; Pump Control |
Operation Mode | 24 hr |
Plug Configuration | 5-15 |
Tungsten Load Ratings | 15A, 1800 W, 60 Hz |
Enclosure Type | Indoor/Outdoor Type 3R Plastic |
Motor Load Ratings | 1 HP, 15 FLA, 90 LRA @ 120V AC |
Resistive Load Ratings | 15A, 1800 W, 60 Hz |
Description
Features
- 24-hour with 23 1⁄2-hour MAX ON time
- Timed circuit controlled by timer
- Photocontrol circuit controlled by photocell or timer
- Built-in GFCI protected circuits and three-prong grounded plug for time switch supply
- Type 3R plastic indoor/outdoor enclosure
- 2 ON/OFF trippers standard
- Voltage: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Asm (753-06796)
- EAGLE Water Hose w/Nozzle, 5/8"x50 ft. (001-0106-0600-SN75)
- MTD Gearbox Asm (753-06165)
- MTD Grip-Lift Handle (720-05702)
- INTERMATIC Intermatic T104R3 220V Indoor & Outdoor Timer Switch in Metal Enclosure (T104R3)
- INTERMATIC Indoor Digital In Wall Timer 120V White (3002810)
- INTERMATIC Junction Box with 100 W Xformer (IN393755)
- INTERMATIC 60 amp Control Center (IN35632)
- INTERMATIC 208-277V Time Clock (IN36077)
- INTERMATIC Intermatic HB11K Outdoor Portable Timer (3461977)
- KEMP USA Kemp Aquatic Bar Float, 14-009 (14-009)
- Intermatic Pool Accessories