Shop All Classroom Furniture
Intermatic
Intermatic P1101 120V Portable Outdoor Timers
Mfr # P1101
Zoro # G504120607
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # P1101
- Zoro # G504120607
- UPC # 782750611186
- Country of Origin China
- Category Classroom Furniture
Description
These portable outdoor timers are specially designed to control the filter pump of a portable pool or spa, but they can also be used to turn ON and OFF outdoor decorations, engine block heaters and other appliances, indoors or outdoors.
Applications- Filter Pumps
- Air Conditioners
- Signs
- Lights
- Engine Block Heaters
- Fans
- Rating - 15 Amp (1800 W), Resistive or Tungsten, 1 HP Air Conditioner and Motor Load
- Plug - 5-15
- Dimension - 4 x 6 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- MELE & CO Mele & Co 0057322M Giana Plush Fabric Jewelry Box with Lift Out Tray in Red (0057322M)
- REGENCY Regency 15 in Learning Classroom Chair (4 pack)- Black (4520BK4PK)
- Intermatic Classroom Furniture