Shop All Spring Wound Timers
Intermatic
Intermatic 60 Minute 125-277V DPST Commercial Series Spring Wound Timer
Mfr # FF460M
Zoro # G608588846
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 60 min
- Contact Form DPST
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF460M
- Zoro # G608588846
- UPC # 78275184367
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Height | 4-1/4 in |
Depth | 1-1/4 in |
Details
Type | Analog/Mechanical |
Timing Range | 0 to 60 min |
Contact Form | DPST |
Hold Feature | No |
Faceplate Color | Silver |
Max. Amps @ 125VAC | 20 A (Resistive Heater); 7 A (Tungsten Incandescent) |
Number of Gangs | 1 |
HP @ 240V | 2 |
HP @ 120V | 1 |
Standards | cCSAus; RU |
Max. Amps @ 250VAC | 10 A |
Max. Amps @ 277VAC | 10 A |
Application | Indoor Lighting Control; Outdoor Lighting Control; Motor Control; Air Movement & Ventilation; Bathroom Fans; Garage Lights; Storage Closets; Whirlpools; Whole House Fans; Energy Savings; Comfort & Convenience; Pool & Spa |
Light Type | Incandescent; Fluorescent; CFL; LED |
Input Voltage | 125/277 VAC |
Watts | Resistive Heater: 2500 to 2770 W; Tungsten Incandescent: 875 W |
Operating Temp. Range | 40 to 120°C |
Description
These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the inonin time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The inhold featurein allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving inup frontin terminal connection with teeter type terminals and an easy inpress-onin knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive wattage is 20 amp 125 vac 50/60; 10 amp 250 vac 50/60; 10 amp 277 vac 50/60; tungsten wattage is 7 amp 125 vac. Product features 1 at 125v, 2 at 250 v motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQRWW)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (6EAR7)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- INTERMATIC Timer, Spring Wound (FD32H)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound (FD60MH)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- Intermatic Timers