Shop All Spring Wound Timers
Intermatic
Intermatic 4 Hour 125-277V SPDT Commercial Series Timer w/ Hold For Continuous Duty
Mfr # FF34HH
Zoro # G108641447
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 4 hr
- Hold Feature Yes
- Faceplate Color Silver
- Max. Amps @ 125VAC 20 A (Resistive Heater); 7 A (Tungsten Incandescent)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF34HH
- Zoro # G108641447
- UPC # 78275184251
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Width | 1-3/4 in |
Depth | 1-1/4 in |
Details
Type | Analog/Mechanical |
Timing Range | 0 to 4 hr |
Hold Feature | Yes |
Faceplate Color | Silver |
Max. Amps @ 125VAC | 20 A (Resistive Heater); 7 A (Tungsten Incandescent) |
Number of Gangs | 1 |
Max. Amps @ 277VAC | 10 A |
HP @ 120V | 1 |
Standards | cCSAus; cRUus |
HP @ 240V | 2 |
Max. Amps @ 250VAC | 10 A |
Watts | Resistive Heater: 2500 to 2770 W; Tungsten Incandescent: 875 W |
Light Type | Incandescent; Fluorescent; CFL; LED |
Operating Temp. Range | 40 to 120°C |
Input Voltage | 125/277 VAC |
Application | Indoor Lighting Control; Outdoor Lighting Control; Motor Control; Air Movement & Ventilation; Bathroom Fans; Garage Lights; Storage Closets; Whirlpools; Whole House Fans; Energy Savings; Comfort & Convenience; Pool & Spa |
Description
These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the inonin time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The inhold featurein allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving inup frontin terminal connection with teeter type terminals and an easy inpress-onin knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive wattage is 20 amp 125 vac 50/60; 10 amp 250 vac 50/60; 10 amp 277 vac 50/60; tungsten wattage is 7 amp 125 vac. Product features 1 at 125v, 2 at 250 v motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 12 ENT Male Adapter (A243D-CAR)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST, Silver (FF4H)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- AUTOPILOT Analog Grounded Timer, 1725W, (TM01015)
- Intermatic Timers