Shop All Spring Wound Timers
Intermatic
Intermatic 30 Minute 125-277V SPST Commercial Series Spring Wound Timer
Mfr # FF30MC
Zoro # G208588826
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 30 min
- Contact Form SPST
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF30MC
- Zoro # G208588826
- UPC # 78275005303
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Width | 1-3/4 in |
Height | 4-1/4 in |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
These energy saving commercial timers use no electricity to operate. These timers are designed to replace any standard wall switch, single or multi-gang, and automatically limit the inonin time of fans, lights, motors, heaters and other energy consuming loads. Time limits of 5, 15, 30 and 60 minutes and 2, 4, 6 and 12 hours are available. The inhold featurein allows the user to override the automatic shut-off function for extended use of the load as required. Rugged time-dial plate takes the abuse encountered in commercial environments. Time saving inup frontin terminal connection with teeter type terminals and an easy inpress-onin knob design ensure quick and easy installation. Fits standard 2 - 1/2 inch deep junction box. Resistive wattage is 20 amp 125 vac 50/60; 10 amp 250 vac 50/60; 10 amp 277 vac 50/60; tungsten wattage is 7 amp 125 vac. Product features 1 at 125v, 2 at 250 v motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- CITEL Line Protector, 12V, 8 (B480-12D3)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- INTERMATIC Timer, Spring Wound (FF6H)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312HH)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- Intermatic Spring Wound Timers