Shop All Wall Plates
Intermatic
Intermatic 2 Gang 2-1/4in Deep w/GFCI, Duplex, Toggle/Rnd WP217 Inserts Flexi Guard
Mfr # WP1220C
Zoro # G408588787
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material UV Stabilized Polycarbonate
- Box Type Double
- Solutions Power Protection
- Product Depth 2 1/4 in; 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # WP1220C
- Zoro # G408588787
- UPC # 78275072695
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Product Depth | 2 1/4 in; 57 mm |
Accepted Cord Size Max | 2x14 AWG; 1x12 AWG |
Product Height | 5 1/2 in; 139.7 mm |
Product Width | 5 in; 127 mm |
Details
Color | Clear |
Material | UV Stabilized Polycarbonate |
Box Type | Double |
Solutions | Power Protection |
Number Of Inserts Included | 6 |
Applications | Receptacle Protection |
UL Certification | UL |
Enclosure Type | Outdoor type 3R plastic |
Hinge Direction | Vertical |
Cold Impact Testing Temperature | -60°C |
Insert Types Included | WP217 |
Weatherproof Gasket | 3mm |
Market | Residential |
Weatherproof Cover Material | UV Stabilized Plastic |
Lifecycle | Production |
Description
These nema 3r receptacle covers ensure compliance with 2005 nec article 406.8 b 1 which requires that 15 and 20 ampere, 125 and 250 volt receptacles installed in a wet location have an enclosure that is weatherproof whether or not the attachment plug cap is inserted. They also meet the 1999 nec article 410-57b and are designed to meet the 1999 nec article 210-60b, which requires that receptacles installed behind beds in hotels and motels be protected with a suitable guard. All covers are shipped with gasket, mounting screws, base and cover assembly and patented inserts. The flexi-guard series provides inserts for a variety of applications; 16 for the wp3100/wp1100 single gang series and 70 for the wp1200 two gang series. The single gang flexi-guard models are all designed to mount horizontally or vertically. The patented insert design ensures flexibility in the field by simply inserting the proper insert into the base and cover assembly. The two gang flexi-guard models utilize six split inserts which create virtually any dual device combination, as well as providing additional flexibility because the inserts can be rotated 90, 180 or 270 degrees. This provides coverage for horizontally or vertically mounted devices as well as left hand or right hand applications without removing and switching the two installed devices. The jumbo covers wp1150c, wp1250c, wp1050 and wp1050g provide protection for a single large cord set up to 3/4 dia. for portable spa heaters and other heavy duty applications. A lockable hasp is provided on selected models. The hasp accepts up to .315 8 mm diameter shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- Intermatic Wall Plates