Shop All Pool Accessories
Intermatic
Intermatic 178T24 Freeze Protection Thermostat for FP1102T & PF1103T
Mfr # 178T24
Zoro # G504136844
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial; Residential
- Application Heater Thermostat Control; Pump Control
- Applications Heater Thermostat Control, Pump Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # 178T24
- Zoro # G504136844
- Country of Origin China
- Category Pool Accessories
Details
Commercial / Residential | Commercial; Residential |
Application | Heater Thermostat Control; Pump Control |
Applications | Heater Thermostat Control, Pump Control |
Description
An efficiently heated pool or spa lets you control your swim season and provides luxurious comfort that fits your lifestyle. This product is the perfect choice for above ground pools and spas accessories. This Pool and spas contain Universal design for easy and versatile professional installation. This product is environment-friendly and even responsible. It contains superior durability and a unique product which should be in your residence.
Features- Freeze Protection Thermostat
- Dimension: 10" H x 1.6" W x 5.7" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Carburetor Primer Bulb (49-020)
- VECTOR Plasma Screened Insect Light Trap (45091613)
- SPALDING Pro-Shot Basketball Net (8284SP)
- KAYTEE PRODUCTS Ultra Wild Finch Seed10# (100213845)
- INTERMATIC 120-240V Freeze Protection Control Timer with Thermostat (IN35630)
- INTERMATIC 60 amp Control Center (IN35632)
- INTERMATIC 220V Indoor & Outdoor Timer Switch in Metal Enclosure (IN393751)
- INTERMATIC 208-277V Time Clock (IN36077)
- INTERMATIC Intermatic T104R3 220V Indoor & Outdoor Timer Switch in Metal Enclosure (T104R3)
- INTERMATIC Junction Box with 100 W Xformer (IN393755)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- Intermatic Pool Accessories