Shop All Hour Meters
Intermatic
Hour Meter, 24VAC, 60 Hz, DIN Rail Mount
Mfr # UWZ48V-24U
Zoro # G7166573
$71.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- For Use With Commercial, Industrial
- Reset Type Non Resettable
- Mounting Type DIN Rail
- Display Units Hours/Hundredths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # UWZ48V-24U
- Zoro # G7166573
- UPC # 614573213301
- Country of Origin Mexico
- Category Hour Meters
Dimensions
Bezel Face Size | 1.88 in x 1.88 in |
Length | 2.44 in |
Depth | 2.36 in |
Width | 1.89 in |
Bezel To Back Length | 2.36 in |
Length (Straight Wireway) | 2.44 in |
Character Height | 0.16 in, 4.1 mm |
Height | 2.44 in, 62 mm |
Product Width (in) | 1.89 |
Product Depth (in) | 2.36 |
Product Height (in) | 2.44 |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 1.88 in x 1.88 in, Bezel Face Shape Square, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 24V AC, Hz 60 Hz, Number of Digits 7, Display Units Hours/Hundredths, Bezel To Back Length 2.36 in, Depth 2.36 in, Length 2.44 in, Width 1.89 in, Ambient Temp. Range -40 Degrees to 160 Degrees F, NEMA Rating 1, Material of Construction Plastic, Input Type Electrical, Reset Type Non Resettable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ENM AC Hour Meter II, 6-Digit, 2.8 in, 3-Hole (T50B4)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER HR, 120VAC, 60HZ, W/ 72MM BEZEL (HMA460B/120VAC/60HZ)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- Intermatic Hour Meters