Shop All Electronic Timers
Intermatic
Heavy-Duty 7-Day Programmable Timer-Sleek
Mfr # ST700W
Zoro # G2935044
product price: $66.15
/ea
Sold in multiples of 6 for $396.90
$396.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hour; 7 day
- Voltage 120V AC
- Amps 15
- HP @ 120V 1 hp
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ST700W
- Zoro # G2935044
- UPC # 078275149083
- Country of Origin China
- Category Electronic Timers
Dimensions
Length | 2 3/4 in |
Height | 2 3/4 in |
Depth | 1 1/3 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 2 3/4 in |
Product Height (in) | 2.75 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.33333333333333 |
Description
Countdown Timer, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 44, Voltage 120V AC, Watts 600, Amps 15, 3-Way, HP @ 120V 1 hp, Type of Switch Electronic, Receptacles 0, Color White, Length 2 3/4 in, Width 1 3/4 in, Style Wall Switch, Depth 1 1/3 in, Battery Type Lithium, Features Automatic Astronomic, Automatic Daylight Saving Time (DST) Adjustment, Intuitive Setup, Modern Design, Sleek, Standards California Title 20 Compliant, California Title 24 Compliant, cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK10 (504421-010)
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT508FL-YL-100)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90815CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- MCKESSON Digital Timer (63-4452)
- Intermatic Electronic Timers