Shop All Electronic Timers
Intermatic
Heavy-Duty 7-Day Program Timer-NO Neutrl
Mfr # ST01A
Zoro # G2934940
product price: $56.46
/ea
Sold in multiples of 6 for $338.76
$338.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hour
- Voltage 120/277V AC
- Amps 8.30
- HP @ 120V 1 hp
- HP @ 240V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ST01A
- Zoro # G2934940
- UPC # 078275127579
- Country of Origin China
- Category Electronic Timers
Dimensions
Depth | 1 13/16 in |
Height | 4.125 in |
Length | 4 1/8 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 4 1/8 in |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Product Depth (in) | 1.8125 |
Description
Countdown Timer, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 40, Voltage 120/277V AC, Watts 1800, Amps 8.30, 1-Pole, HP @ 120V 1 hp, HP @ 240V 2 hp, Type of Switch Electronic, Receptacles 0, Color Light Almond, Length 4 1/8 in, Width 1 3/4 in, Style Wall Switch, Depth 1 13/16 in, Battery Type CR2 Lithium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU7)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90815CR)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- Intermatic Electronic Timers