Shop All Electrical Box Hardware
Intermatic
Flush Mount Kit for IG2240-IMSK/IG2280-IM
Mfr # IG2200-FMK
Zoro # G1344849
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub-Category Mounting Accessories
- Lifecycle Production
- Applications Whole Home Protection
- Market Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # IG2200-FMK
- Zoro # G1344849
- UPC # 078275146136
- Country of Origin Mexico
- Category Electrical Box Hardware
Details
Item | Flush Mount Kit |
Color | Black |
Sub-Category | Mounting Accessories |
Lifecycle | Production |
Applications | Whole Home Protection |
Market | Residential |
Solutions | Surge Protection |
Description
Flush Mount Kit,for IG2240-IMSK/IG2280-I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A16P12SS6)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-12)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 2 Gang, Aluminum, Universal (30273)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1210AWW)
- Intermatic Electrical Box Hardware