Shop All Electronic Timers
Intermatic
Electronic Timer, Astro 7/365 Days, 30A
Mfr # ET2845CP
Zoro # G6137078
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 7/365 Days
- Number of Channels 4
- Contact Form SPST
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # ET2845CP
- Zoro # G6137078
- UPC # 078275147751
- Country of Origin Mexico
- Category Electronic Timers
Dimensions
Height | 10 in |
Display Height | 1 in |
Width | 6 1/2 in |
Depth | 4 in |
Display Width | 3 in |
Min. Wire Size | #14 AWG |
Max. Wire Size | #8 AWG |
Knockout Dimensions Bottom | (2) combination 1/2" - 3/4" |
Product Depth (in) | 4 |
Knockout Dimensions Back | (1) combination 1/2" - 3/4" |
Product Width (in) | 6.5 |
Wire Size Min | #14 AWG |
Product Height (in) | 10 |
Wire Size Max | #8 AWG |
Description
Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 4, Contact Form SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CE)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CR)
- Intermatic Timers